Shop All Raceway Fittings
Wiremold
External Elbow Fitting, White, PVC
Mfr # 2818-WH
Zoro # G2854909
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color White
- Raceway Type Non Metallic
- For Use With Uniduct 2800 Series Raceway
- Material Non-Metallic
Product Information
- Brand Wiremold
- MFR # 2818-WH
- Zoro # G2854909
- UPC # 786776522365
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Item | External Elbow Fitting |
Type | Raceway |
Color | White |
Raceway Type | Non Metallic |
For Use With | Uniduct 2800 Series Raceway |
Material | Non-Metallic |
Number of Channels | 1 |
Material of Construction | Non Metallic |
Features | Makes Right Angle Turns Around External Corners |
Series | 2800 |
Compatible with Product Type | Uniduct Latching Raceways |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Application Sector | Residential/Commercial |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
External Elbow Fitting, Series 2800, Material Non-Metallic, Color White, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Features Makes Right Angle Turns Around External Corners, Overall Length 1 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Strain Relief Cord Support 0.97-1.25 (073-03-1205)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2711)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- Wiremold Raceway Fittings