Shop All Raceway Fittings
Wiremold
End Feed Fitting, Gray, Steel
Mfr # G2010A2
Zoro # G6603943
product price: $8.75
/ea
Sold in multiples of 5 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugmold
- Color Gray
- For Use With 2000 Raceways
- Material Steel
- Mounting Screw On Mount
Product Information
- Brand Wiremold
- MFR # G2010A2
- Zoro # G6603943
- UPC # 786776090833
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3 in |
Width | 1 1/4 in |
Height | 1 1/2 in |
Overall Width | 1 1/4 in |
Overall Length | 3 in |
Overall Height | 1 1/2 in |
For Raceway Width x Height | 1 9/32 in x 3/4 in |
Description
End Feed Fitting, Series 2000, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2000 Raceways, Features 1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw, Includes (1) Ground Screw, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 2 Stainless Steel, Chrome Finish (SCH23)
- WIREMOLD V2400D Raceway Fitting Fiberready Full (V2415DFO)
- WIREMOLD WHT MTL Deep Device Box (BW35)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- Wiremold Raceway Fittings