Shop All Raceway Fittings
Wiremold
Elbow Conduit Connector, Ivory, Steel
Mfr # V5784
Zoro # G0415086
$15.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # V5784
- Zoro # G0415086
- UPC # 786776039993
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/4 in |
Raceway Height | 3/4 in |
Raceway Width | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Overall Length | 2 1/4 in |
For Raceway Width | 3/4 in |
Overall Height | 1 1/4 in |
For Raceway Height | 3/4 in |
Description
Elbow Conduit Connector, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features Connects Raceway at Right Angles to 1/2 in Trade Size Conduit or Armored Cable Connectors, Overall Height 1 1/4 in, Overall Length 2 1/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- Wiremold Raceways