Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Brown, Brass
Mfr # 828R
Zoro # G0414709
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color BROWN
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Material of Construction Brass
Product Information
- Brand Wiremold
- MFR # 828R
- Zoro # G0414709
- UPC # 786564266464
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 3 1/8 in |
Height | 0.25 in |
Depth | 4.25 in |
Length | 4 3/16 in |
Length (Straight Wireway) | 4 3/16 in |
Product Height US | 0.25 in |
Product Depth US | 4.25 in |
Product Width US | 3.25 in |
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4 3/16 in, Width 3 1/8 in, Material Brass, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (GNF321RA)
- NVENT HOFFMAN Swing Panel, Panel Accessory, Steel (CSP2424)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- WIREMOLD 500 Series Raceway Cutter (605)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- Wiremold Raceways