Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Black, Polycarbonate
Mfr # 828PR-BLK
Zoro # G0414849
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Black
- For Use With OmniBox Series Floor Boxes
- Material Polycarbonate
- Material of Construction Nonmetallic
Product Information
- Brand Wiremold
- MFR # 828PR-BLK
- Zoro # G0414849
- UPC # 786564278023
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 4.25 in |
Length | 4 1/8 in |
Height | 0.25 in |
Width | 3 3/16 in |
Length (Straight Wireway) | 4 1/8 in |
Product Width US | 3.25 in |
Product Depth US | 4.25 in |
Product Height US | 0.25 in |
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4 1/8 in, Width 3 3/16 in, Material Polycarbonate, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-ABRT)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- Wiremold Raceways