Shop All Raceway Fittings
Wiremold
Carpet Flange, Brown, Brass
Mfr # 817C
Zoro # G0414666
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Brown
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Material of Construction Brass
Product Information
- Brand Wiremold
- MFR # 817C
- Zoro # G0414666
- UPC # 786564277729
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 0.75 in |
Depth | 6.0 in |
Width | 5.0 in |
Overall Width | 4 3/4 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Overall Length | 5 3/4 in |
For Raceway Width | 1 1/4 in |
For Raceway Height | 1/2 in |
Product Depth US | 6.0 in |
Product Height US | 0.75 in |
Product Width US | 5.0 in |
Description
Carpet Flange, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Brass, Color Brown, Mounting Style Screw On, Compatible with Product Type OmniBox Floor Boxes, Features For Use on 880S1, 880M1, 880CS1-1, 880CM1-1 Floor Boxes, One-Gang Brass Carpet Flange, Includes (1) Flange, Number of Gangs 1, Overall Length 5 3/4 in, Overall Width 4 3/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Flush Plate Adapter Fitting, Ivory, Steel (V2051H)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- Wiremold Raceways