Shop All Raceway Fittings
Wiremold
Bottom Housing Assembly
Mfr # 1BLH
Zoro # G1970285
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Gray
- For Use With Evolution 6AT Series
- Material Aluminum
- Mounting Screw On
Product Information
- Brand Wiremold
- MFR # 1BLH
- Zoro # G1970285
- UPC # 786564060345
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Length | 6 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 4 1/2 in |
Description
Bottom Housing Assembly, Series 6AT, Number of Channels 3, Color Gray, Material Aluminum, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type 6ATCFF Furniture Feed Unit, Features Designed to Blank Off Compartment When No Devices are Used, One-Gang Blank Housing Assembly, Includes Evolution 6AT Series Bottom Housing Assembly, Number of Gangs 1, Overall Height 4 1/2 in, Overall Length 6 3/4 in, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- Wiremold Raceway Fittings