Shop All Raceway Fittings
Wiremold
Accessory Pack, Steel
Mfr # 25AM-AP
Zoro # G0414937
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- For Use With 25 and AM Series Poles
- Material Steel
- Material of Construction Steel
Product Information
- Brand Wiremold
- MFR # 25AM-AP
- Zoro # G0414937
- UPC # 786776102444
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Height | 2 1/4 in |
Overall Length | 5 in |
Overall Width | 3 1/4 in |
Details
Item | Accessory Pack |
Type | Cord and Cable Management |
Color | Gray |
For Use With | 25 and AM Series Poles |
Material | Steel |
Material of Construction | Steel |
Standards | 380 NEC, 386 of NEC, cULus Listed Multioutlet Assemblies, E178348 Guide PVGT. Raceway Fittings, File E15191, File E41751 Guide RJPR. Accessories, E53857 Guide RVUR |
Features | Accessory Pack for 25 Series and AM Series Poles, Boots are Not Offered" Accessory Packs, Feeds End Fitting and Floor Mounting Assembly |
Backing | Non-Adhesive |
Includes | Feed End Fitting, Floor Mounting Assembly, Hanger Clamp Assembly, Two Ceiling Trim Plates |
Number of Channels | 2 |
Series | 25 |
Mounting Style | Screw On |
Compatible with Product Type | 25 Series, AM Series |
Special Features | Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options. |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
Product Line | Wiremold |
Description
Accessory Pack, Series 25, Number of Channels 2, Color Gray, Material Steel, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type 25 Series, AM Series, Features Accessory Pack for 25 Series and AM Series Poles, Boots are Not Offered In. Accessory Packs, Feeds End Fitting and Floor Mounting Assembly, Includes Feed End Fitting, Floor Mounting Assembly, Hanger Clamp Assembly, Two Ceiling Trim Plates, Overall Height 2 1/4 in, Overall Length 5 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- CAMDEN Plug-In Transmitter (CM-TX99)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- Wiremold Raceways