Shop All Raceway Fittings
Wiremold
640C Cover Cutter 4000/6000
Mfr # 640C
Zoro # G0683755
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Features Portable cutter for 4000 and 6000 Series Raceway Cover. Provides clean and square end cuts. NOTE: Not for use with stainless steel S4000 Series Raceway.
- Voltage 600.0 V
- Series 600
- Special Features Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Product Information
- Brand Wiremold
- MFR # 640C
- Zoro # G0683755
- UPC # 786776036695
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway Cover Cutter |
Type | Raceway |
Features | Portable cutter for 4000 and 6000 Series Raceway Cover. Provides clean and square end cuts. NOTE: Not for use with stainless steel S4000 Series Raceway. |
Voltage | 600.0 V |
Series | 600 |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Raceway Cover Cutter, Series 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- GOODMAN 0130M00243 Door Switch W/Qc (0130M00243)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD WHT Elbow Cord Cover (C17)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- Wiremold Raceways