Shop All Raceway Fittings
Wiremold
640B Wiremold Raceway Cutter
Mfr # 640B
Zoro # G0683761
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Features Portable cutter for 4000 Series Raceway Base. Provides clean and square end cuts. NOTE: Not for use with stainless steel S4000 Series Raceway.
- Voltage 600.0 V
- Series 600
- Standard cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Product Information
- Brand Wiremold
- MFR # 640B
- Zoro # G0683761
- UPC # 786776036701
- Country of Origin United States
- Category Raceway Fittings
Details
Item | 2900 Series Non-Metallic Latching Surface Raceway |
Type | Raceway |
Features | Portable cutter for 4000 Series Raceway Base. Provides clean and square end cuts. NOTE: Not for use with stainless steel S4000 Series Raceway. |
Voltage | 600.0 V |
Series | 600 |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Application Sector | Residential/Commercial |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
2900 Series Non-Metallic Latching Surface Raceway, Series 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7102N)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1204-25)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- Wiremold Raceway Fittings