Shop All Wire Connectors
Wiregard
Conn Wire 22-16 Cd14
Mfr # 19-001
Zoro # G4570252
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wiregard
- MFR # 19-001
- Zoro # G4570252
- UPC # 32076190019
- Country of Origin United States
- Category Wire Connectors
Description
WireGard twist-on wire connectors are designed for general purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type Polypropylene shell with side knurling for an easy grip. The inner spring is zinc-plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons diluted acid or alkaline solutions. The high dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame retardant properties resist heat distortion up to 105 Celsius (221 Fahrenheit). Color coded for quick and easy size selection. Use for air conditioners ceiling fans doorbells indoor lighting switches thermostats ballasts large and small appliances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- WIREGARD WIRE CONN BL25PK SCREWON (25-002)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- WIREGARD Conn Wire 22-14 Org Cd12 (19-003)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL4-4CB)
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- Wiregard Wire Connectors & Disconnects