Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 4 Sided, hinged door
Mfr # 884
Zoro # G9896634
product price: $2,369.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,369.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Product Information
- Brand Wirecrafters
- MFR # 884
- Zoro # G9896634
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Depth | 8 ft 4 in |
Room Size Width | 8 ft 4 in |
Room Size Width (Ft.) | 8 ft. 4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth (Ft.) | 8 ft. 4" |
Room Size Height | 8 ft 5-1/4 in |
Overall Depth | 8 ft |
Interior Height | 8 ft |
Wire Mesh Opening Width | 2 in |
Interior Width | 8 ft |
Wire Mesh Opening Height | 1 in |
Interior Depth | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- TEACHER CREATED RESOURCES Teal Small Plastic Storage Bin, 6PK (20381)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Partition Panel, 3 ft x 4 ft, Enamel (38)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Grid Panel 72" x 24" Poly-Green (933CP17GZ)
- Wirecrafters Wire Rooms and Partitions