Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Door Turn Knobs, Sliding
Mfr # SDLKXKNBS
Zoro # G0533611
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Material Steel
- Finish Plain
- Includes (2) Turn Knobs (Both Sides), Lock Plate
- For Use With Sliding Door
Product Information
- Brand Wirecrafters
- MFR # SDLKXKNBS
- Zoro # G0533611
- Country of Origin United States
- Category Wire Rooms and Partitions
Details
Wire Room Components | Wire Partition Hardware and Accessories |
Item | Sliding Door Turn Knobs |
Material | Steel |
Finish | Plain |
Includes | (2) Turn Knobs (Both Sides), Lock Plate |
For Use With | Sliding Door |
Door Type | Sliding |
Function | Latches Door Shut |
Number of Pieces | 3 |
Product Type | Sliding Door Turn Knobs |
Description
Sliding Door Turn Knobs, Plain, Steel, Bolt-On, Includes (2) Turn Knobs (Both Sides), Lock Plate, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- AT-A-GLANCE Therma Level Gauge, 46"D, 9" Extn, 2"NPT (H-2-46-9)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- Wirecrafters Wire Rooms and Partitions