Shop All Wire Rooms and Partitions
Wirecrafters
Physical Barrier Hinged Door, 4 ft x 5 ft
Mfr # HDR455
Zoro # G9895654
product price: $632.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors and Gates
- Material Woven Wire Mesh
- Overall Height 60 in
- Door Height 60 in
- Door Width 48 in
Product Information
- Brand Wirecrafters
- MFR # HDR455
- Zoro # G9895654
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 60 in |
Door Height | 60 in |
Door Width | 48 in |
Width | 3 ft 4 in |
Height | 5 ft |
Post Width | 2" |
Base Plate Width | 4" |
Post Height | 5 ft. 3-1/4" |
Base Plate Depth | 9" |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Description
Woven-Wire Machine Guard Door, Door Height 60 in, Door Width 48 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Gray, Enamel, Includes Mounting Hardware Yes, Includes (2) Door Posts, Wire Thickness 7/64 in, Padlock, Hinged, Compatible Manufacturer Model Number 105, 15, 25, 35, 45, 55, 65, 75, 85, 95, CP5, RP5, Method of Construction Welded, Mounting Hardware Included (2) Door Posts, Door Hardware, ANSI/RIA R15.06 2012, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compartment Box, 17-1/2 in L x 14 in W x 4-1/2 in H, 10 Compartments, Black/Yellow (DWST14825)
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- Wirecrafters Wire Rooms and Partitions