Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 3 ft x 4 ft, Enamel
Mfr # 38
Zoro # G1994242
product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 36 in
- Gauge 10 ga
Product Information
- Brand Wirecrafters
- MFR # 38
- Zoro # G1994242
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 36 in |
Mesh Size | 2 in x 1 in |
Panel Width | 36" |
Overall Depth | 1 in |
Panel Height | 4.0 ft. |
Post Width | 2" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 36 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- SAFCO Double-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Tan (5526TN)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 114 in W, 42 in D (184212043108DS)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD4710RW)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- Wirecrafters Wire Rooms and Partitions