Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 10 ftx4 ft, Powder Coated
Mfr # 108RW
Zoro # G9896293
product price: $420.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 120 in
- Gauge 10 ga
Product Information
- Brand Wirecrafters
- MFR # 108RW
- Zoro # G9896293
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 120 in |
Panel Width | 120" |
Mesh Size | 2 in x 2 in |
Panel Height | 4.0 ft. |
Post Width | 2" |
Overall Depth | 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 120 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- HUSKY RACK & WIRE Welded Wire Panel (V0304)
- Wirecrafters Wire Rooms and Partitions