Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 to 11 In x 12 ft
Mfr # AP12
Zoro # G1994349
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 11 in
- Gauge 10 ga
Product Information
- Brand Wirecrafters
- MFR # AP12
- Zoro # G1994349
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 11 in |
Overall Depth | 7 in |
Panel Width | 1" to 11" |
Base Plate Depth | 7 in |
Panel Height | 12.0 ft. |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Base Plate Width | 2 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Overall Dimensions | 12 ft H x 11 in W x 7 in D |
Footplate Width | 2 in |
Wire Mesh Opening Width | 2 in |
Footplate Depth | 7 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Adjustable & Stackable, Mesh Shape Square, Includes (3) 1 ft 11 in x 4 ft H Adjustable Stacking Panels, Overall Height 12 ft, Overall Depth 7 in, Overall Width 11 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware Yes, Method of Construction Woven, Footplate Depth 7 in, Footplate Width 2 in, Number of Subpanels 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- Wirecrafters Wire Rooms and Partitions