Shop All Wire Rooms and Partitions
Wirecrafters
Double Hinged Gate, 8 ft x 7 ft 3-1/4 In
Mfr # DHD878
Zoro # G9896171
product price: $1,248.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 100 in
- Door Height 87 5/8 in
Product Information
- Brand Wirecrafters
- MFR # DHD878
- Zoro # G9896171
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 100 in |
Door Height | 87 5/8 in |
Door Width | 96 in |
Post Width | 2" |
Overall Depth | 2 in |
Post Height | 8 ft. 5-1/4" |
Base Plate Depth | 7 in |
Base Plate Width | 2 in |
Mesh Size | 2 in x 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 100 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 96 in, Includes (2) Door Posts, Transom Panel, Padlock, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 1200 lb., 37-1/4" H (3115-MT-95)
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Sliding Gate, 8 ft x 8 ft 1/4 In, Enamel (SD888)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- Wirecrafters Wire Rooms and Partitions