Shop All Wire Rooms and Partitions
Wirecrafters
Double Hinged Gate, 6 ft x 7 ft 3-1/4 In
Mfr # DHD678
Zoro # G9896187
product price: $1,218.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,218.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 76 in
- Door Height 87 5/8 in
Product Information
- Brand Wirecrafters
- MFR # DHD678
- Zoro # G9896187
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 76 in |
Door Height | 87 5/8 in |
Door Width | 72 in |
Overall Depth | 2 in |
Mesh Size | 2 in x 1 in |
Base Plate Depth | 7 in |
Post Width | 2" |
Post Height | 8 ft. 5-1/4" |
Base Plate Width | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 8.4 ft H x 76 in W x 2 in D |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 76 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 72 in, Includes (2) Door Posts, Transom Panel, Padlock, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 28 In x 82 In (SAF-2882)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- HALLOWELL ReadyBuilt Locker, 36X18X78", 6 Tier, Gray (URB3288-6A-HG)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 8 ft x 4 ft, Enamel (88)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- Wirecrafters Wire Rooms and Partitions