Shop All Wire Rooms and Partitions
Wirecrafters
Double Hinged Gate, 6 ft x 7 ft 3-1/4 In
Mfr # DHD6712
Zoro # G9895986
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 76 in
- Door Height 87 5/8 in
Product Information
- Brand Wirecrafters
- MFR # DHD6712
- Zoro # G9895986
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 76 in |
Door Height | 87 5/8 in |
Door Width | 72 in |
Post Width | 2" |
Post Height | 12 ft. 5-1/4" |
Mesh Size | 2 in x 1 in |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Description
Stock Hinged Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 76 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number HDLKXKA, HDLKXKD, Door Height 87 5/8 in, Door Width 72 in, Includes (2) Door Posts, Transom Panel, Padlock, Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC6SCPP190)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Yellow, 19 3/4 in L (QMS532YL)
- LISTA Modular Drawer Cabinet, 59-1/2 In. H (SC13-0903A-FTKALG)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD4710RW)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- Wirecrafters Wire Rooms and Partitions