Shop All Electrical Box Hardware
Wire Crafters
WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel
Mfr # RT46
Zoro # G605990109
product price: $299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Accessory Type Panel
- Length 6 in
- Width 4 in
Product Information
- Brand Wire Crafters
- MFR # RT46
- Zoro # G605990109
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 4 in |
Details
Item | Wire Panel |
Accessory Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- BELL Bell Weatherproof 5400-0 5.25 x 3.5 In. Weatherproof Box Extension Adapter (3469475)
- RACO Electrical Box Support, Box Accessory, Switch Box (969)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- Wire Crafters Electrical Box Hardware