Wipesplus

Standard Multi-Task Wipes, 200 Wipe, PK6


product price: $49.99
/pk 6, $8.33/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10 in
  • Width 6 in
  • Net Weight 6.5 lbs
See all product information

Product Information

Dimensions

Length 10 in
Width 6 in

Details

Item WipesPlus Standard Multi-Task WipesRefill Rolls 200 Count 10" x 6"
Net Weight 6.5 lbs

Description

Standard Multi-Task Wipes,200 Wipe,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.