Shop All Hand Wipes
Wipesplus
Hand Sanitizing Alcohol Free Wipes, PK4
Mfr # 37502
Zoro # G808232181
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in x 5 in
- Sheet Size 7 in x 5 in
- Count - First Aid and Wound Care 1500
- Fragrance Lemon
Product Information
- Brand Wipesplus
- MFR # 37502
- Zoro # G808232181
- UPC # 10834260000626
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 7 in x 5 in |
Sheet Size | 7 in x 5 in |
Details
Count - First Aid and Wound Care | 1500 |
Fragrance | Lemon |
Item | Alcohol Free Wipe |
Description
Hand Sanitizing Alcohol Free Wipes,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Liquid 32 OZ Mold Control, Trigger Spray Bottle (25326)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- OIL-DRI Absorbent Pad, 23 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90850)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- DIAMOND WIPES Instant Hand Sanitizing Wipes, 1000PK (F244865F10)
- NAMCO MANUFACTURING Stainless Steel Wall Mount/Countertop Wi (9146SSWD)
- Wipesplus Hand Wipes