Shop All Bicycles & Scooters
Winther
Viking Tricycle, Large
Mfr # 452.00
Zoro # G5185626
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Age 4-8 Years
- Recommended Grade PK-3
- Material metal, rubber
Product Information
- Brand Winther
- MFR # 452.00
- Zoro # G5185626
- Country of Origin Denmark
- Category Bicycles & Scooters
Details
Color | Red, Black |
Recommended Age | 4-8 Years |
Recommended Grade | PK-3 |
Material | metal, rubber |
Description
This tricycle is equipped with a large front wheel, which allows slightly older children to really use their strength. With a trailer attached, the tricycle immediately becomes a truck in a gravel pit, Cinderella's pumpkin carriage or an enormous farm tractor with trailer. Harmonious, safe design with no sharp edges. Strong, oval-shaped tubes ensure maximum strength. Rubber stops to ensure children do not get fingers caught. Spokeless wheels with solid rubber tires. Strong, non-slip pedals. Solid one-piece steel crank.
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 17 inch
• Assembled: 34.25"L x 22.84"W x 27.2"H
• Effective rust protection and impact-resistant powder coating that will last for many years.
• Develops and improves coordination and motor skills
• Weather-resistant rubber seat. Solid rubber handlebar grips. Seat height, 17 inch
• Assembled: 34.25"L x 22.84"W x 27.2"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Steering Wheel Center Cap For Ford Holland 2000, 230A, 231 (1104-4910)
- UPPERBOUNCE Easy Assemble Mega 9' x15' Rectangular Trampoline (UB03EC-915E)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Center Grill Head, 98 in. W (56-484-055101-EC)
- WINTHER Tricycle (WIN582)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- WINTHER Circleline Tricycle, Large (552.50)
- WINTHER Circleline Taxi (554.50)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- RADIO FLYER Classic Pink Trike (33P)
- Winther Bicycles & Scooters