Shop All Bicycles & Scooters
Winther
Circleline Tricycle, Small
Mfr # 550.50
Zoro # G5185662
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Recommended Grade PK
- Recommended Age 2-4 Years
- Material metal, polyethylene, rubber
Product Information
- Brand Winther
- MFR # 550.50
- Zoro # G5185662
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Recommended Grade | PK |
Recommended Age | 2-4 Years |
Material | metal, polyethylene, rubber |
Description
The classic tricycle in a brand new design. Every child loves the freedom to get around on this trike. It is easy to move forward, trains the muscles and develops motor skills. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 10.5 inch
• Assembled: 26.8"L x 17.72"W x 20"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 10.5 inch
• Assembled: 26.8"L x 17.72"W x 20"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12-706 7 Way Connector - Trailer End (12-706)
- NISAKU SANSAIBORI SPECIAL MODEL HORI HORI Stainless Steel Weeding Knife, 7.25" Blade Limited Edition (NJP651)
- ORTHO Ortho 9990409 32 oz Lawn Weed Killer North (9990409)
- OREGON Mower Blade (98-080)
- WINTHER Viking Tricycle, Large (452.00)
- WINTHER Pushbike for One (WIN584)
- WINTHER Circleline Easy Rider (553.50)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- WINTHER Chopper Tricycle (489.89)
- WINTHER Circleline School Bus Tricycle (565.50)
- POWERHOUSE 48V Drifter Electric Trike (PO48944)
- Winther Bicycles & Scooters