Shop All Bicycles & Scooters
Winther
Circleline Tricycle, Large
Mfr # 552.50
Zoro # G5184707
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Recommended Grade PK-3
- Material metal, polyethylene, rubber
- Recommended Age 4-8 Years
Product Information
- Brand Winther
- MFR # 552.50
- Zoro # G5184707
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Recommended Grade | PK-3 |
Material | metal, polyethylene, rubber |
Recommended Age | 4-8 Years |
Description
This tricycle is designed with a large front wheel enabling children up to 8 years of age to have fun on the playground. The keen children will love to drive around on this trike. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 16 inch
• Assembled: 36.22"L x 22.84"W x 28"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 16 inch
• Assembled: 36.22"L x 22.84"W x 28"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR Equine Nasal Strips (6 pack) PURPLE (3080-PU-6PK)
- S.R.SMITH S.R.Smith A42077-0 20 In. Blow Molded Tread - White (A420770)
- RAINDRIP VINYL TUBING 1/4"" (016010VT)
- STENS Quick Coupler Nozzle Set 758-928 For Spray Angel 15 Degree (758-928)
- WINTHER Circleline School Bus Tricycle (565.50)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- WINTHER Safety Scooter (WIN591)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WINTHER Pushbike for One (WIN584)
- WINTHER Fire Truck Tricycle (WIN563)
- BELL SPORTS Grips Bike Bmx Pr (7122143)
- Winther Bicycles & Scooters