Shop All Bicycles & Scooters
Winther
Circleline Easy Rider
Mfr # 553.50
Zoro # G5184953
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Black
- Material metal, polyethylene, rubber
- Recommended Grade PK-2
- Recommended Age 4-7 Years
Product Information
- Brand Winther
- MFR # 553.50
- Zoro # G5184953
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Orange, Black |
Material | metal, polyethylene, rubber |
Recommended Grade | PK-2 |
Recommended Age | 4-7 Years |
Description
This is a cool vehicle! Who will be the first on the playground to capture this great trike? You can easily imagine driving a Harley-Davidson or a Formula 1 racing car. Built-in steering limiter. Attractive new design with no sharp edges. Strong heavy duty tubes ensure maximum strength. Pedals and spokeless wheels made of polypropylene with solid rubber.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 7.5 inch
• Assembled: 32.68"L x 20"W x 22.44"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomic seat made of weather-resistant polyethylene. No pinch point. Seat height, 7.5 inch
• Assembled: 32.68"L x 20"W x 22.44"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6 Spline PTO Repair Shaft (CLO70-0015)
- BRIGGS & STRATTON Carburetor (596079)
- BEKAERT Staple Bbd Fence 8G 50Lb 1.5In (147613)
- ZORO SELECT Spray Nozzle, Size 7 to 7.5,3625 psi (ALTPR25-70)
- WINTHER Swingcart®, Ages 3-8 (464.00)
- WINTHER Fire Truck Tricycle (WIN563)
- WINTHER Tricycle (WIN582)
- WINTHER Viking Tricycle, Medium (451.00)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- WINTHER Winther WIN552 Tricycle Large Age 4-8 (WIN552)
- PLUG Electric scooter, City (S801)
- Winther Bicycles & Scooters