Shop All Bicycles & Scooters
Winther
3 Wheel Scooter
Mfr # WIN588
Zoro # G5185617
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Black, Red
- Recommended Age 2-4 Years
- Recommended Grade PK
- Material metal, polyethylene, rubber
Product Information
- Brand Winther
- MFR # WIN588
- Zoro # G5185617
- Country of Origin China
- Category Bicycles & Scooters
Details
Color | Yellow, Black, Red |
Recommended Age | 2-4 Years |
Recommended Grade | PK |
Material | metal, polyethylene, rubber |
Description
This fun 3-wheel scooter provides an extra challenge for daring toddlers. It helps develop children's motor skills and sense of balance, and the two rear wheels provide for added stability. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Spokeless wheels with wide tires.
• Assembled: 31.5"L x 17.32"W x 27.16"H
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Spokeless wheels with wide tires.
• Assembled: 31.5"L x 17.32"W x 27.16"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Power Head, w/ Hex Wrench (PH1400)
- OREGON Lawn Mower Blade, 18" for Exmark, Encore, Toro (792-030)
- KOHLER Kit Ignit Module (600 Series) (63 755 19-S)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- WINTHER Tricycle with Tray (WIN583)
- WINTHER Viking Tricart Tricycle (469.00)
- WINTHER Tricycle (WIN582)
- WINTHER Viking Tricycle, Medium (451.00)
- WINTHER Viking Twin Taxi Tricycle (468.00)
- WINTHER Viking Tricycle, Small (450.00)
- GONGE Go Go Bus (G2139)
- Winther Bicycles & Scooters