Shop All Water Gauges
Winters
Water Test Gauge, 2.5 in., 0 to 300 psi
Mfr # PETW217LF
Zoro # G6166772
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 300 psi
- Manufacturers Warranty Length 5 yr
- Gauge Connection Size 3/4 in
- Gauge Connection Type FGHT
- Pressure and Vacuum Gauge Type Pressure Gauge
Product Information
- Brand Winters
- MFR # PETW217LF
- Zoro # G6166772
- UPC # 628311901016
- Country of Origin China
- Category Water Gauges
Dimensions
Manufacturers Warranty Length | 5 yr |
Gauge Connection Size | 3/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Connection Size | 3/4 in Female Swivel Hose Adaptor |
Nominal Dial Size | 2 1/2 in |
Case Depth | 0.97 in |
Process Connection Size | 3/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2 447/1000 in |
Description
Water Test Gauge, 25 in., Range 0 to 300 psi, Temperature Range (F) 32 Degrees to 150 Degrees , Includes 3/4 in. Female Swivel Hose Adaptor, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- MEGGER 3-Piece Insulated Lead Clip Set, 3kV Test Voltage (1008-022)
- COOPER-ATKINS Thermohygrometer, LCD, .25" Probe dia. (94037-K)
- DYNAMIC Gauge, Glycrn Flld, 0-10000psi, 1/4"Stm Mnt (221571)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi (PETW213LF)
- WINTERS Water Test Gauge 2.5" Dial 0-300 psi/Kpa (PETW217)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi (PETM213LF)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2020500)
- Winters Water Gauges