Shop All Water Gauges
Winters
Water Test Gauge, 2.5 in., 0 to 160 psi
Mfr # PETW213LF
Zoro # G6220663
original price:
$13.95
5% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in Female Swivel Hose Adaptor
- Gauge Case Material Steel
- Pressure and Vacuum Gauge Type Pressure Gauge
- Calibration Certificate Included No
- Liquid Filled No
Product Information
- Brand Winters
- MFR # PETW213LF
- Zoro # G6220663
- UPC # 628311901009
- Country of Origin China
- Category Water Gauges
Dimensions
Connection Size | 3/4 in Female Swivel Hose Adaptor |
Manufacturers Warranty Length | 5 yr |
Gauge Connection Size | 3/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 3/4 in |
Case Depth | 0.97 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2 447/1000 in |
Description
Water Test Gauge, 2.5 in., Range 0 to 160 psi, Temperature Range (F) 32 Degrees to 150 Degrees , Includes 3/4 in. Female Swivel Hose Adaptor, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- BOTRON CO ELITE Complete Barcode ESD Combo Tester (B88005)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PRO-301D-158M-01)
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi (PETM213LF)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- WINTERS Water Test Gauge 2.5" Dial 0-300 psi/Kpa (PETW217)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 14In L (1LG-14R)
- Winters Water Gauges