Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT
Mfr # PFQ1220
Zoro # G7558758
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Range -30 in to 0 in Hg
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ1220
- Zoro # G7558758
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 1.8 in |
Case Depth | 0.992 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- RADWAG Moisture Analyzer (MA 50.R)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ147-DRY)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in NPTF, Black (PETG205)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1441LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PCC606C)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (20W1005PH02BV/30#)
- Winters Pressure Gauges