Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # P9U901431UC
Zoro # G1605500
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range -30 in to 0 in Hg
Product Information
- Brand Winters
- MFR # P9U901431UC
- Zoro # G1605500
- UPC # 628311209303
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.271 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.2 in |
For Panel Cut-Out Size | 2.66 in |
Description
Panel-Mount Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Temp/Humid Logger, Display (SL500TH)
- TRACEABLE Timer Plus, Traceable (5045)
- ELECTRONIC SPECIALTIES Digital Multimeter, 1000 Amp Probe (655)
- ASHCROFT Transducer, Pressure (K17M0242C1 5000#)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- Winters Pressure Gauges