Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # P9U901431UC
Zoro # G1604432
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range -30 in to 0 in Hg
Product Information
- Brand Winters
- MFR # P9U901431UC
- Zoro # G1604432
- UPC # 628311209303
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
For Panel Cut-Out Size | 2.66 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.834 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.2 in |
Description
Panel-Mount Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature Flutterless Pointer with Dampened Movement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Metal Adj. Wrist Strap, 4mm Machined Post (WB6014)
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- WINTERS Filled Ss/Ss Gauge 4" 300 psi 1/2 Lm (PFP662R1)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Gray (P1S420)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-160 psi/Kpa (PFQ712)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- Winters Pressure Gauges