Shop All Pressure Gauges
Winters
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # P3S6075
Zoro # G1603863
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 in to 0 in Hg
- Accuracy +/-0.5%
Product Information
- Brand Winters
- MFR # P3S6075
- Zoro # G1603863
- UPC # 628311283013
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 6 in |
Case Depth | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 6.342 in |
Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP340)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- B & K Gauge Pressure 60Psi Lf (PG4T-NL)
- Winters Pressure Gauges