Shop All Vacuum Gauges
Winters
Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0
Mfr # PEM1297LF
Zoro # G9757045
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application Lead Free
- Liquid Filled No
- Gauge Nominal Dial Size 1 1/2 in
- Basic Gauge Case Material Steel
Product Information
- Brand Winters
- MFR # PEM1297LF
- Zoro # G9757045
- UPC # 628311202083
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 1 1/2 in |
Gauge Connection Size | 1/8 in |
Connection Size | 1/8 in NPT |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1 in |
Case Diameter | 1 653/1000 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ2436-DRY-2FF)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 2.5" Stem Length, 50/500 F/C, .250" Diameter (30-320-025-50/500-F/C)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/bar, 1/4 NPT Male Back Conn, Dry Gauge (25-911-300-psi/bar-DRY)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMC1)
- CPS PRODUCTS Vacuum Gauge W/Digital Lcd Display Wireless (VG200W)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFN6)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Back (25W1005PH02BVAC)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- Winters Vacuum Gauges