Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 30to240deg, 3/4in.NPT
Mfr # TIM100ALF.
Zoro # G7530397
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Aluminum
- Stem Length 3.5 in
- Includes Separable 3/4 in Lead Free Brass Thermowell
- Temp. Range (F) 30 Degrees to 240 Degrees F
- Temp. Range (C) 0 Degrees to 115 Degrees
Product Information
- Brand Winters
- MFR # TIM100ALF.
- Zoro # G7530397
- UPC # 628311001020
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Stem Length | 3.5 in |
Connection Size | 3/4 in NPT |
Thermowell Thread Size | 3/4 in |
Thermometer Thread Size | 1/4 in |
Scale Length | 9 in |
Description
Industrial Glass Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (GPK035)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- AUTONICS 36x72mm Multi-Panel Meter AC Volts (MT4Y-AV-4N)
- THE MAIN RESOURCE Nylon Mount/Demount Kit, Accuturn Changer (TMRTC14024784)
- WINTERS Thermometer, Analog, 30 to 240 deg, 3/4in (TAS132LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 1/2in (TAS130LF.)
- WINTERS Thermometer, Analog, -40to400 F, 1/2" NPT (TAS150LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- Winters Liquid In Glass Thermometers