Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 30-300 deg, 1/2in NPT
Mfr # TAS143LF.
Zoro # G7597746
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Impact Resistant ABS Case (5 in), Max Operating Pressure 710psi
- Includes Separable Lead Free Brass Thermowell
- Connection Size 1/2 in NPT
- Temp. Range (C) 30 Degrees to 300 Degrees
- Case Material ABS
Product Information
- Brand Winters
- MFR # TAS143LF.
- Zoro # G7597746
- UPC # 628311003567
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Scale Length | 5.8 in |
Thermowell Thread Size | 1/2 in |
Thermometer Thread Size | 1/2 in |
Description
Industrial Glass Thermometer, 30 Degrees to 300 Degrees F/0 Degrees to 150 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Straight or Angle Connection, 5.8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Red, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Metal Back Student Thermometer, V-Back, (THVB02)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- TEST PRODUCTS INTERNATIONAL AC Volt Test, 50-1.000V, w/Visual Alert (50)
- WINTERS Thermometer, Analog, 0 to120 deg, 3/4in NPT (TIM102LF.)
- WINTERS Thermometer, Analog, 30-240 deg, 3/4in NPT (TIM100LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM100-6LF.)
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- WINTERS Thermometer, Analog, -30-300 deg, 1/2in NPT (TAS134LF.)
- WINTERS Thermometer, Analog, -40to400 F, 1/2" NPT (TAS150LF.)
- Winters Liquid In Glass Thermometers