Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 0 to120 deg, 3/4in NPT
Mfr # TIM102LF.
Zoro # G7516336
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 120 Degrees
- Stem Length 3.5 in
- Connection Size 3/4 in NPT
- Special Features 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
- Accuracy +/-1%
Product Information
- Brand Winters
- MFR # TIM102LF.
- Zoro # G7516336
- UPC # 628311001099
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Stem Length | 3.5 in |
Connection Size | 3/4 in NPT |
Scale Length | 9 in |
Thermometer Thread Size | 1/4 in |
Thermowell Thread Size | 3/4 in |
Description
Industrial Glass Thermometer, 0 Degrees to 120 Degrees F/-15 Degrees to 50 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Non, contact Voltage Tester (NT-306)
- ABB KENT TAYLOR Chart 10.5" 120/220 12Hr Abb Kent Taylor E/Rc And C1900, PK100 (500P1225-35)
- EXTECH Data Logger, Temperature and Humidity (RHT20)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (18C766)
- WINTERS Thermometer, Analog, 30-240 deg, 3/4in NPT (TIM100LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 1/2in (TAS130LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637SSC)
- Winters Liquid In Glass Thermometers