Shop All Liquid In Glass Thermometers
Winters
Thermometer, Analog, 0 to 160deg, 3/4in NPT
Mfr # TIM103ALF.
Zoro # G7557365
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 3.5 in
- Connection Size 3/4 in NPT
- Special Features 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
- Includes Separable Lead Free Brass Thermowell
- Temp. Range (F) 0 Degrees to 160 Degrees F
Product Information
- Brand Winters
- MFR # TIM103ALF.
- Zoro # G7557365
- UPC # 628311001105
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Stem Length | 3.5 in |
Connection Size | 3/4 in NPT |
Scale Length | 9 in |
Thermometer Thread Size | 1/4 in |
Thermowell Thread Size | 3/4 in |
Description
Industrial Glass Thermometer, 0 Degrees to 160 Degrees F/-15 Degrees to 70 Degrees C, 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell, Adjustable-Angle, 9 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 05000 PSIBAR (KC201L255000)
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- WINTERS Thermometer, Analog, 30-300 deg, 1/2in NPT (TAS143LF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM102-6LF.)
- WINTERS Thermometer, Analog, 30to240deg, 3/4in.NPT (TIM100ALF.)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM100-6LF.)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- Winters Liquid In Glass Thermometers