Shop All Pipe Test Plugs
Winters
Test Plug, 1/4" NPT, 0 to 1000 psi
Mfr # STP001
Zoro # G5896059
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material NBR (Buna N)
- Max. Temp. 302 Degrees F
- Pressure Range 0 to 1000 psi
- Length 1 13/32 in
- Body Material Brass
Product Information
- Brand Winters
- MFR # STP001
- Zoro # G5896059
- UPC # 628311800098
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length | 1 13/32 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Insertion Length | 0.669 in |
Overall Length | 1.4 in |
Process Connection Size | 1/4 in |
Details
Item | Pressure Test Plug |
Core Material | NBR (Buna N) |
Max. Temp. | 302 Degrees F |
Pressure Range | 0 to 1000 psi |
Body Material | Brass |
Cap Material | Brass |
Maximum Pressure | 1,000 psi |
Standards | ASME B1.20.1 Compliant, CRN Registered |
Series | STP |
Maximum Operating Temperature | 302 Degrees F |
Process Connection Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Wetted Parts | Buna-N |
Description
Pressure Test Plug, Series STP, Body Material Brass, Maximum Operating Temperature 302 Degrees F, Maximum Pressure 1,000 psi, Overall Length 1.4 in, Cap Material Brass, Insertion Length 0.669 in, Manufacturers Warranty Length 5 yr, Minimum Operating Temperature -40 Degrees F, Process Connection Size 1/4 in, Process Connection Type NPT, Standards ASME B1.20.1 Compliant, CRN Registered, Wetted Parts Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 12" GALVANIZED NIPPLE (356-096E)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 3/4 X 15 (0393047)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- WINTERS Test Plug, 1/2" NPT, 0 to 1000 psi (STP002)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- Winters Plumbing Accessories