Shop All Pressure Gauges
Winters
Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa
Mfr # PFQ814
Zoro # G0283110
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 6000 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Product Information
- Brand Winters
- MFR # PFQ814
- Zoro # G0283110
- UPC # 628311235128
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 6000 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 60000 |
Description
Qual Ss/Br Gauge 2.5 In. 1/4Lm 6000Psi/Kpa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip (A-303)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- RED LION DATA STATION SX (DSPSX000)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM211LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PFQ1271-DRY)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (PEM291)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30 psi/Kpa (PFQ119)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ801LF)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Black (SEP-101D-158R)
- Winters Pressure Gauges