Shop All Pressure Gauges
Winters
Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa
Mfr # PFQ2463
Zoro # G9817276
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Range 0 to 100 psi/kPa
- Accuracy +/- 1.5% of Full Scale Value
Product Information
- Brand Winters
- MFR # PFQ2463
- Zoro # G9817276
- UPC # 628311254839
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2.26" |
Dial Size (In.) | 2 |
Details
Connection Location | Bottom |
Item | Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa |
Gauge Application | Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 1.5% of Full Scale Value |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Qual. Ss/Br Gauge 2 In. 1/4 Lm 100 psi/Kpa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/4"Back Mount (102D-154F)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- WINTERS Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm (PFP661R1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- Winters Pressure Gauges