Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver
Mfr # PFQ908-DRY-25FF
Zoro # G1605333
original price:
$20.25
10% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ908-DRY-25FF
- Zoro # G1605333
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 2.898 in |
Case Diameter | 2.035 in |
Flange Diameter | 2.5 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 0.92 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (MEX3-D52.H25/0133)
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ907-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ901-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P9S901464)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ2478-DRY-2FF)
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- Winters Pressure Gauges