Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM207LF
Zoro # G9756564
original price:
$11.59
10% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM207LF
- Zoro # G9756564
- UPC # 628311202274
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Case Depth | 1.161 in |
Case Diameter | 2 19/100 in |
Manufacturer Warranty Length | 5 yr |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- HOBO Temperature Data logger (MX2303)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM208LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- Winters Pressure Gauges