Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1401LF
Zoro # G9756914
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM1401LF
- Zoro # G9756914
- UPC # 628311202038
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.515" |
Diameter | 1.660" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- SMC Process Pump, Auto Operated, 1/2" Port (PA5110-N04)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- UNITED SCIENTIFIC LED Stroboscope (STROBE01)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1420LF)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT (P3S6085)
- WINTERS Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray (PFP1037WBW)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn (25-400-60-psi/bar)
- Winters Pressure Gauges