Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver
Mfr # PFQ1203
Zoro # G1604545
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
Product Information
- Brand Winters
- MFR # PFQ1203
- Zoro # G1604545
- UPC # 628311254112
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4.92 in |
Process Connection Size | 1/8 in |
Case Depth | 1.18 in |
Nominal Dial Size | 1 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- DWYER INSTRUMENTS 115 MANOMETER .05-0-.25 INWC (115-AV)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ1207)
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm (PEM224)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ149-DRY)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30-0-30 psi (PFQ108)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- Winters Pressure Gauges