Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ803LF
Zoro # G6194237
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, and Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Product Information
- Brand Winters
- MFR # PFQ803LF
- Zoro # G6194237
- UPC # 628311266108
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 60 mm |
Case Depth | 0.97 mm |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Gauge, Pressure, 2-1/2 In., 0 to 60 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy +/-1.5 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material Brass, Tube Material Lead Free Phosphor Bronze, Filled With Glycerin, Lens Material Polycarbonate, Ring Material 304 Stainless Steel, Operating Temp. Range -4 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen Purpose Liquid-In-Glass Thermom, -20 (90260-03)
- WINTERS Syphon, 40 Welded Steel (SSP525)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- J.W. WINCO GN743.7-18-3/4-NPT-B Oil Sight Glass (11PTK7)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ806LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ805LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- WINTERS Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm (PFP660R1)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861R1)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFC-220-200-G)
- Winters Pressure Gauges