Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver
Mfr # PFQ903-DRY-25FF
Zoro # G1605379
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ903-DRY-25FF
- Zoro # G1605379
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 2.898 in |
Flange Diameter | 2.5 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.445 in |
Case Depth | 0.772 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG1-1000-A-9V-R)
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ906-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ901-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1299LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6083ALT-STAT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold (601L-254G)
- Winters Pressure Gauges