Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver
Mfr # PFQ2488-DRY-2FF
Zoro # G1605290
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-2.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Product Information
- Brand Winters
- MFR # PFQ2488-DRY-2FF
- Zoro # G1605290
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2.035 in |
Case Depth | 0.92 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Flange Diameter | 2 in |
Nominal Dial Size | 2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- ASHCROFT Pressure Gauge (125753 (15W1005SH01B160#))
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color (LA243773)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ700LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ805LF)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Black (SEP-102D-158I)
- Winters Pressure Gauges