Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 60 1/4 in MNPT, Gray
Mfr # PFP643WBW
Zoro # G6629660
original price:
$140.99
4% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Includes Restrictor Screw
Product Information
- Brand Winters
- MFR # PFP643WBW
- Zoro # G6629660
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.964 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Depth | 1.95 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-100-psi-PMC)
- OAKTON Dual-Channel Meter (35660-30)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-050)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi (PFQ806R1)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901439UC)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PFQ1531-DRY)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- Winters Pressure Gauges